Dual Pedestal, 3/8 x 75ft, 4000 psi, Grease with Hose

Dual Pedestal, 3/8 x 75ft, 4000 psi, Grease with Hose

Item #: WBB250814

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 1,236.00
Product Information
Customer Review
Product Q&A
Accessories
Dual Pedestal, 3/8 x 75ft, 4000 psi, Grease With Hose

Reelcraft's Spring Retractable Reels incorporate the most current design and manufacturing techniques to guarantee long life and trouble-free performance. All-steel construction and a baked-on powder coat finish combine to produce a rugged corrosion resistant product suitable for a wide variety of heavy duty applications. Reels are also supplied with Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose.

Features
  • Hose anti-latch out feature ensures hose retracts every time.
  • Guide arm is field adjustable for wall, ceiling, or truck mounting positions.
  • Dual pedestal base and guide arm design, structurally reinforced.
  • Five-in-one heat treated aluminum casting incorporates main shaft, ratchet, spring arbor and inlet/outlet plumbing in one piece casting.
  • Containerized spring assembly. Provides safe and easy handling during maintenance.
  • Two sealed ball bearings for smooth rotation of main shaft.


Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES10.5 (26.67 cm)
    • HEIGHT INCHES25.375 (64.45 cm)
    • COLORRed
    • COMPETITOR CROSSTHP-N-375
    • PSI4000
    • HOSE LENGTH75
    • OUTLET3/8 (M)NPTF
    • BRANDReelcraft
    • HOSE I.D.3/8
    • MANUFACTURERS PART NUMBER81075 OHP
    • CONSTRUCTIONSteel
    • FOR USE WITHGrease With Hose
    • INLET1/2 (F)NPTF

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result