In-line Oilers

In-line Oilers

In-line Oilers Are Used For Supplying Oil To Air Tools For Continued Efficient Operation Of Tools.

In-line Oilers are made of steel for long lasting durability. Keeps air tools lubricated continuously for longer life and better performance. Provides less down time and more convenience. Pressure tested and built to last. Metering valve guaranteed for life, never to fail. Types are #0 In Line Oiler 1.4 oz Capacity, #1 In line Oiler 4.0 oz Capacity, #2 In Line Oiler 11 oz Capacity, #3 In Line Oiler 16 oz Capacity and In-line Oiler. Capacities are 1.4 oz, 4.0 oz, 11 oz and 16 oz. Dimensions vary per type.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
54.80.174.49:46