Industrial Duty Direct Drive Pressure Washers

Industrial Duty Direct Drive Pressure Washers

Pressure Washers Are Powered By Reliable & Durable Gas Engines.

Pressure washers are made with a durable black powder coat finished tubular steel frame and steel base. Tubular steel handle has a hand screw knob for easy folding. Folding handle allows compact storage. Frame has cut-outs to allow easy oil changes. Front has an anti-vibration rubber foot for stationary positioning. Pump includes an oil sight glass, drain plug and low pressure chemical injector. Includes quick connect nozzles in 0, 15 and 40° and soap nozzle. Pressure washers include steel wire braided hose and insulated lance. Two 10” pneumatic tires roll smooth over any surface. Commercial Pressure Washers have a gas engine and commercial grade axial pump. Features EZ grip garden hose fittings. Industrial Pressure Washers have gas engine with steel gas tank. Other engines include Powerease, Hydro Power, 900, 1500 and 2150 Series OHV, Vanguard™ and Briggs & Stratton Vanguard™. Pumps vary per model.


BRAND
  • BRAND
PSI
  • PSI
GPM
  • GPM
ENGINE
  • ENGINE
PUMP
  • PUMP
COMPARE
BRAND PSI GPM ENGINE PUMP IMAGE MODEL QTY PRICE
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
54.146.59.51:46