Professional Duty Direct Drive Pressure Washers

Professional Duty Direct Drive Pressure Washers

These Compact Pressure Washers Feature Stainless Steel Framing For Corrosion Resistance.

Stainless steel pressure washers feature commercial grade Honda GX gas engines with steel gas tank and low oil alert. Stainless steel frame has a wide anti-vibration rubber foot. Industrial triplex pump includes oil sight glass, drain plug, adjustable unloader and low pressure chemical injector. Thermal overload relief valve prevents overheating. Includes 36” insulated lance, 5,000 PSI industrial spray gun and 50’L steel wire braided hose. Pressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle. 10” pneumatic tires roll smooth over any surface.


BRAND
  • BRAND
PSI
  • PSI
GPM
  • GPM
ENGINE
  • ENGINE
PUMP
  • PUMP
COMPARE
BRAND PSI GPM ENGINE PUMP IMAGE MODEL QTY PRICE
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
54.166.174.48:44