Trailer Mount Pressure Washers

Trailer Mount Pressure Washers

Trailer Mount Pressure Washers Provide On-Site Cleaning Capability.

Trailer Mount Pressure Washer is a single-axle trailer package with swing-away hitch, 200-gallon water tank, electric-start hot water skid and select accessories for on-site cleaning. Package includes TRS-2500 Trailer, High-Pressure Hose Reel, Low-Pressure Garden Hose Reel, Saddle Boxes (2), Rock Guard, 3-way ball valve for easy switching of water flow from the holding tank to a faucet, and electrical wiring recessed within tubular frame. Hot Water Skid operates at 3.5, 3.7 or 4.7 GPM and up to 4200 PSI. Available drives are Direct or Belt. Battery installed.


PSI
  • PSI
GPM
  • GPM
DRIVE
  • DRIVE
PUMP
  • PUMP
COMPARE
PSI GPM DRIVE PUMP IMAGE MODEL QTY PRICE
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
54.144.6.40:44