Wika® High Precision Gauges With Stainless Steel Wetted Parts

Wika® High Precision Gauges With Stainless Steel Wetted Parts

Wika® High Precision Gauges With Stainless Steel Wetted Parts Are Used For Field Calibrations.

Wika® High Precision Gauges With Stainless Steel Wetted Parts are made of aluminum, steel and glass reinforced thermoplastic for long lasting durability. White aluminum dial with black lettering and mirrored band. Black aluminum micrometer-adjustable pointer with knife edge. Lower mount connection. Stainless steel movement with internal stop pin. Ambient operating temperature is -40 to 140°F. Meets ASME B40.100 safety requirements. Zippered nylon gauge carrying pouch included. Available gauge sizes are 4" and 4-1/2". Connections are 1/2" NPT and 1/4" NPT.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
107.22.102.16:44