Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero

Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero

Wika® Aluminum High Precision Gauges With Adjustable Dial To Re-Zero Are Used For Applications Requiring High Precision And Reliability In Measuring Pressure.

Gauges feature a dark gray cast aluminum case with hammered finish. Green tinted acrylic window is non-reflecting. Bourdon tube is made of Ni-Span C® for superior temperature stability in all pressure ranges above 0-10 psi. White aluminum dial features mirrored band and zero adjustment. Black aluminum pointer features knife edge to reduce parallax error. 1/4" Female NPT connection made from 316 stainless steel. Gauges measure 10”.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.81.104.61:44