Wika® Black Steel Receiver Gauges

Wika® Black Steel Receiver Gauges

Wika® Black Steel Receiver Gauges Are Used For Tough Applications Such As Regulators, Pneumatic Controllers, Valve Positioners And More.

Wika® Black Steel Receiver Gauges are constructed with a black painted steel case and copper alloy wetted parts for strength and long lasting durability. Used for use inside equipment or standalone. 1/4 in. NPT center back or lower mount process connection. Removable snap-in acrylic window. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -40 to 140°F. Types are111.10 and 111.12. Available gauge sizes are2-1/2 in., 3-1/2 in. and 4 in.. Connections size is1/4 in. NPT. Ranges are3-15 PSI 100% Receiver and 3-15 PSI 10 Square Root Receiver. Case color isBlack. Quantity is1.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.18.46:46