Wika® Stainless Steel Low Pressure Gauges With Copper Alloy Wetted Parts

Wika® Stainless Steel Low Pressure Gauges With Copper Alloy Wetted Parts

Wika® Stainless Steel Low Pressure Gauges With Copper Alloy Wetted Parts Are Used For Reading Pressure And Vacuum Measurements From A Distance.

Gauges are made with a stainless steel case and bayonet ring. Copper alloy wetted parts. Instrument glass window. White aluminum dial with black aluminum pointer and zero adjustment screw. Nickel-silver pinion gear and shaft of the movement ensure repeatable accuracy. Gauge size is 4”. 1/4” NPT connection.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.198.113.51:44