Wika® Forged Brass Paper Machine Gauges

Wika® Forged Brass Paper Machine Gauges

Wika® Forged Brass Paper Machine Gauges Fit Into Existing Paper Machine Panels.

Wika® Forged Brass Paper Machine Gauges are hermetically sealed to prevent moisture from entering during washdown. Case is made from forged brass for lasting strength. Oversized polished stainless steel front flange allows for easy retrofit installation. Features a 1/4" NPT lower back mount connection, an acrylic window and a white aluminum dial with a black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F. 3-1/2¿ gauge size for high vibration or pulsation applications.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
23.20.157.174:46