Wika® Liquid Filled Stainless Steel Industrial Gauges With Case To Socket Connection

Wika® Liquid Filled Stainless Steel Industrial Gauges With Case To Socket Connection

Wika® Liquid Filled Stainless Steel Industrial Gauges With Case To Socket Connection Provide Superior Resistance To The Most Corrosive Media And Environments.

Gauges are made with stainless steel for maximum corrosion resistance. Crimped bezel ring. Polycarbonate window is welded to the gauge. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -4 to 140°F if glycerine-filled. Available sizes are and 2-1/2”. 1/2” or 1/4” NPT connection. Compatible with U.S. Gauges 500L, 551L and 552L.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.227.48.147:46