Wika® Stainless Steel Commercial Contractor’s Gauges

Wika® Stainless Steel Commercial Contractor’s Gauges

Wika® 4.5" Stainless Steel Contractor's Gauges Are Specifically Designed For The HVAC Market As A Contractor's Gauge.

Wika® 4.5" Stainless Steel Contractor's Gauges are used for use in static applications. Wetted parts are made from a brass copper alloy. Stainless steel case and white aluminum dial provide durability and strength. Has a lower mount 1/4" NPT connection and a removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. Available in various ranges.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.198.113.51:46