Wika® Steel Commercial Gauges

Wika® Steel Commercial Gauges

Wika® Steel Commercial Gauges Are Used For Use With Pumps, Valve Positioners, Compressors Or As A Contractor’s Gauge.

Steel commercial gauges feature lower mount connection. Wetted parts are made from a brass copper alloy. Black steel case provides long-lasting durability. Removable snap-off acrylic window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2”, and 2-1/2”. Compatible with US Gauges 1370, P-500 and P-505. Gauges are for use in applications where measured media does not corrode brass.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.69.175:44