Defender® Work Lights

Defender® Work Lights

This Selection Of Defender® Work Lights Offers A Wide Lighting Area Range For Use In A Variety Of Applications.

Low-current, high-output lighting tackles many tasks including for use in confined spaces. IP44 design for dust and water resistance. Heavy duty impact resistant housing with a polycarbonate lens. Floor Lights deliver big brightness from a compact design. Includes a rubberized carry handle and base. Highly polished reflector. 10'L power cord. LED Hand Lampfeatures a rechargeable lamp for small jobs. 26 high-output LED lamps with rechargeable NiMH batteries and charger. Includes a detachable upright stand. Uplight Task Lights can be used while laying on its side, leaning against the wall, hung from the ceiling or even linked together with multiple units. Removable deflector allows 360° lighting. Fluorescent light offers 20,000 hour life. V2 Uplight features a non-slip rubber base. Includes adjustable nylon carrying strap and 15'L power cord. Eco Uplight includes integrated, collapsible legs that open up to 30" diameter for freestanding stability. Energy Star rated. CSA listed.


COMPARE DIMENSIONS
LUMENS W" H" COLOR IMAGE MODEL QTY PRICE
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
54.158.31.120:44