K-Flex Insul-Lock® Flexible Closed Cell Seam-Seal Insulation

K-Flex Insul-Lock® Flexible Closed Cell Seam-Seal Insulation

K-Flex Insul-Lock® Seam-Seal Insulation Is Used For HVAC/R And Plumbing Industries.

Environmentally-friendly, CFC-free flexible elastomeric insulation is pre-slit with a factory-applied pressure sensitive adhesive. Non-porous, non-fibrous and resists mold growth. Used for delaying heat flow and preventing condensation. EPA registered antimicrobial agent provides additional protection against mold, fungal and bacterial growth. Can be used on refrigerant lines, cold water plumbing, roof drains and chilled water systems. Recommended for applications from -40 to 200°F for both new and existing applications. UV resistant. White Insulation is designed for exposed piping areas or areas to be painted. Used for supermarket, hospital and school applications. GreenGuard® certified. FM approved. UL 94 recognized. ASTM tested.


NOMINAL I.D"
  • NOMINAL I.D"
WALL THICKNESS"
  • WALL THICKNESS"
COMPARE
LENGTH' NOMINAL I.D" WALL THICKNESS" TYPE COLOR PKG. QTY. IMAGE MODEL QTY PRICE EACH
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
54.166.235.48:46