Top Beam Clamps

Top Beam Clamps

Top Beam Clamps Are Used For Attaching Hanger Rods.

Top Beam Clamps are designed to attach hanger rods to the top flange of beams or bar joists. Beam clamp models are made of ductile iron, galvanized ductile iron or stainless steel and are able to handle max pipe sizes of 4, 5 or 6 inches. The clamps vary in size and can handle maximum loads of 250, 350, 400, 470, 500, 550, 700 or 850 lbs.


MATERIAL
  • MATERIAL
MAX PIPE SIZE
  • MAX PIPE SIZE
COMPARE
MATERIAL MAX PIPE SIZE SIZE MAX LOAD LBS. IMAGE MODEL QTY PRICE
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
54.226.179.247:46