Riser Clamps

Riser Clamps

Riser Clamps Support Vertical Pipe Runs In A Variety Of Sizes For Residential, Commercial And Industrial Infrastructure.

Riser Clamps support and stabilize long vertical pipe runs for long lasting durability. They use standard hex bolts and nuts. Riser Clamp sizes vary per model. They come in four different materials. Carbon Steel Riser Clamps are useful for all basic interior commercial and residential applications. Copper-Gard Copper Epoxy Coated Steel Riser Clamps feature corrosion protection and are mostly used in interior industrial applications. Galvanized Carbon Steel Riser Clamps are used for exterior industrial applications due to their rugged, weatherproof nature. Stainless Steel Riser Clamps are primarily used in residential and commercial environments where cleanliness and aesthetic polish are of greater importance. Maximum weight load for each riser clamp is between 220 lbs. and 1,500 lbs. depending on pipe size.


CONSTRUCTION
  • CONSTRUCTION
PIPE"
  • PIPE"
BOLT
  • BOLT
COMPARE
CONSTRUCTION PIPE" BOLT MAX LOAD LBS. WEIGHT IMAGE MODEL QTY PRICE
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
54.198.185.195:46