Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Steel Wall-Mount Steps - 2 Steps

Rollover image to zoom in

Click image to enlarge

Relius Solutions Steel Wall-Mount Steps - 2 Steps

Item #: WBM1809549

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $226.95
Product Information
Customer Review
Product Q&A
RELIUS SOLUTIONS Steel Wall-Mount Steps - 2 Steps

Durable 18"Wx7"D steel steps feature Grip-Strut tread for secure footing. RELIUS SOLUTIONS Steel Wall-Mount Steps provide safe, reliable access to docks, platforms, large trucks, etc. 12" between steps. Color: Gray. Mounting hardware not included. 2 Steps: . Step WxD: 18x7". Clearance Between Steps: 12". Capacity: 350 lbs.

Product Specifications

    • CAPACITY LBS350 (159.09 kg)
    • COLOR FINISHGray
    • MANUFACTURERS PART NUMBERSWM
    • QUANTITY STEPS2
    • STEP SIZE W X D18X7"

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

RELIUS SOLUTIONS Steel Wall-Mount Steps - 2 Steps

Your review: Great Quality Very Strong

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.