Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60-Degree Standard Slope Ladders

60-Degree Standard Slope Ladders

60-Degree Standard Slope Ladders Provide Access To High-Reaching Maintenance, Order Picking And Stocking Applications And More.

60-Degree Standard Slope Ladders feature steel round tube construction for durability and structural integrity. Perforated stair tread and 42"H handrails provide safe use when climbing. 15" deep top platform offers plenty of room to turn and descend stairway. Rolling ladders are available with Spring Loaded Casters or Lock and Release Step Operation to meet workplace requirements. Step quantity range is 2 to 16 with overall height range of 18" to 186". Ladders meet Canada Ministry of Labor requirements, ANSI 14.7 and OSHA 1910.27 standards. FOB Origin.


HEIGHT TO TOP STEP"
  • HEIGHT TO TOP STEP"
NUMBER OF STEPS
  • NUMBER OF STEPS
COMPARE
WIDTH" DEPTH" HEIGHT TO TOP STEP" OVERALL HEIGHT" NUMBER OF STEPS CAPACITY (LBS) IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.234.190.237:44