Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

Rollover image to zoom in

Click image to enlarge

EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

Item #: WBB1893202

Usually ships in 8 to 11 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,270.00
Product Information
Customer Review
Product Q&A
Accessories
EGA Truck/Dock Ladder 5-Step Grip Strut, Blue 800Lb. Capacity Assembled - U5-3648WPSU

Truck/Dock Ladders with 50-Degree Safety Angle are designed to promote safety and productivity. 50-degree ladder angle enables user to turn and descend facing forward while carrying a bulky load. The large platform and each step feature serrated tread for slip-resistant footing. Removable back and side chain enable front or side loading from trailer. Large rear wheels roll smoothly over rough terrain.

Product Specifications

    • LENGTH INCHES86 (218.44 cm)
    • WIDTH INCHES46 (116.84 cm)
    • DEPTH TOP STEP INCHES48 (121.92 cm)
    • HEIGHT INCHES80 (203.2 cm)
    • HEIGHT TO TOP STEP50
    • CAPACITY LBS800 (363.64 kg)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDEGA Products
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERU5-3648WPSU
    • QUANTITY STEPS5
    • STEP TYPEGrip Strut Tread
    • STEP WIDTH INCHES36 (91.44 cm)
    • TYPEMobile Platform
    • WEIGHT LBS240 (109.09 kg)
    • LOCK TYPEEZY-Lock Step
    • HANDRAIL HEIGHT INCHES30 (76.2 cm)
    • INCLINE50°
    • LADDER TYPEDock Ladder
    • HEIGHT TO TOP STEP/PLATFORM50"
    • HEIGHT TO TOP STEP/PLATFORM RANGE48"-59"
    • DESCRIPTIONTruck/Dock Ladder
    • CERTIFICATIONSOSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.