Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gardner Bender 35 Ton Steel Punch Set Complete

Rollover image to zoom in

Click image to enlarge

Gardner Bender 35 Ton Steel Punch Set Complete

Item #: WBB548219

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,482.00
Product Information
Customer Review
Product Q&A
Accessories
Gardner Bender 35 Ton Steel Punch Set Complete

Punches clean, burr-free bolt and small conduit holes in mild steel plates, beams, railings, bus bars or angle iron up to 1/2" thick.

Features:

  • Portable or fixed applications. Lift and position with easy-carry handle or mount for production setups. Height 133/4", weight 35 lbs.
  • Four punch and die sets included for round holes 7/16" - 13/16" diameter (gives clearance for 3/8", 1/2", 5/8" or 3/4" bolts or conduit) plus die changeover tool set. Throat depth 3".
  • Holding plates grip work while punching to prevent binding and clamp punch in place to free operators hands.

Product Specifications

    • CONDUIT SIZE3/8 - 3/4
    • TYPENot Included
    • DISTRIBUTOR PART NUMBERSP3500
    • BRANDGardner Bender®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.