Graduated Length T-Handle

Graduated Length T-Handle

Bondhus® Graduated Length T-Handles Come In Packages Of 2.

Bondhus® Graduated Length T-Handles are made of Protanium® High Torque Steel for unmatched levels of hardness, ductility and long lasting durability. A ProGuard™ finish helps to protect from corrosion and rust. Choose from inch and metric models. Both feature hex tips with sizes that range from 3/32" to 3/8" or from 2mm to 10mm. Handle lengths range from 4.2" to 8.3" and from 100mm to 232mm.


COMPARE MANUFACTURERS
TIP SIZE HANDLE LENGTH PKG. QTY PART # IMAGE MODEL QTY PRICE
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
54.162.109.90:46