Screwdriver Style Star Tip

Screwdriver Style Star Tip

Bondhus® Screwdriver Style Star Tip Tools Are Available With Either A Standard Screwdriver Handle Or With An L-Wrench Handle.

Bondhus® Screwdriver Style Star Tip tools are made of Protanium® Steel for unmatched levels of hardness, ductility and long lasting durability. These tools have a ProGuard™ finish for corrosion and rust resistance. Bondhus® StarDriver Tools feature the screwdriver handle and are available in a variety of tip sizes, ranging fromT5 to T60. Handle lengths range from 4" to 7.3". Bondhus® ProHold® StarDriver Tools feature the L-wrench handle and allow for easy insertion and extraction in difficult to reach places. Tip sizes range from T9 to T60 and handle lengths range from 4.9" to 7.3". ProHold® StarDriver 8-Piece Sets are also available.


COMPARE MANUFACTURERS
TIP SIZE HANDLE LENGTH PART # IMAGE MODEL QTY PRICE
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
54.198.185.195:46