Short Arm Metric Hex Keys

Short Arm Metric Hex Keys

Short Arm Metric Hex Keys Are Designed For Easy Turning And Reliable Grip.

Short Arm Metric Hex Keys have a steel construction for long lasting durability and strength. Used for working in small or tight spaces. L-Handle design provides maximum torque for confident turning. Hex tips on these wrenches ensure a tight, dependable hold. Available with Insulated, Black Oxide, BriteGuard™, GoldGuard™ or ProGuard™ finishes for enhanced protection against corrosion and rust. Tip sizes range from 0.71 mm to 9 mm and from T5 to T60. Comes in package quantities of 1, 2, 5, 10, 15, 20, 25, 50 and 100. Handle lengths vary per model.


TIP SIZE
  • TIP SIZE
HANDLE LENGTH
  • HANDLE LENGTH
FINISH
  • FINISH
PKG. QTY
  • PKG. QTY
COMPARE MANUFACTURERS
BRAND TIP SIZE HANDLE LENGTH FINISH PKG. QTY PART # IMAGE MODEL QTY PRICE
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
54.80.111.72:46