Hex Bits W/ Sockets Metric

Hex Bits W/ Sockets Metric

Hex Bits With Sockets Are Available In Various Lengths, Tip and Drive Sizes.

Hex Bits With Sockets are made for long lasting strength, durability and dependability. Bondhus Prohold® Hex Bits are made with Protanium® High Torque Steel and ProGuard™ corrosion resistant finishes. 2 and 6 inch length hex bits are available in 3 to 9 mm tip sizes with 3/8 inch socket drive size or 10 to 19 mm tip sizes with 1/2 inch socket drive size. Stanley® brand offers 7-piece 3/8 inch socket drive size Metric or Fractional sets.


COMPARE MANUFACTURERS
TIP SIZE DRIVE SIZE PART # IMAGE MODEL QTY PRICE
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
54.80.89.148:44