Ball End Metric Screwdriver Sets

Ball End Metric Screwdriver Sets

Ball End Metric Screwdriver Sets Provide A Variety Of Finish Options.

Bondhus® Ball End Metric Screwdriver Sets feature Balldriver® screwdrivers made of Protanium® Steel for unmatched levels of hardness, ductility and long lasting durability. Thermoplastic, soft rubber coated handles provide easy gripping. Choose from sets with ProGuard™, GoldGuard™ and BriteGuard™ finishes. ProGuard™ Sets have a dry surface finish that is the most effective solution available for rust and corrosion. They come in packages of 7, 8, 11 and 13 and have tip sizes that range from 1.27mm to 10mm. GoldGuard™ Sets and BriteGuard™ Sets range in tip size from 1.5mm to 10mm and come in packages of 6 and 9. The Allen Ball Plus™ Hex Key Set features 9 screwdrivers made of alloy steel, with a black oxide finish and plastic handles. A carrying pouch is available for some sets.


COMPARE MANUFACTURERS
TIP SIZE FINISH PKG. QTY PART # IMAGE MODEL QTY PRICE
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
54.234.0.2:44