Exair 36 In. Super Air Knife Only, Aluminum

Exair 36 In. Super Air Knife Only, Aluminum

Item #: WBB589776

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $985.00
Product Information
Customer Review
Product Q&A
Accessories
36 in. Super Air Knife Only, Aluminum

EXAIR's Super Air Knife™ offers a more efficient way to clean, dry or cool parts, webs or conveyors. It delivers a uniform sheet of laminar airflow across the entire length with hard-hitting force. Even at high pressures of 80 PSIG (5.5 BAR), the sound level of the Super Air Knife is surprisingly quiet at 69 dBA for most applications! Amplification ratios (entrained air to compressed air) of 40:1 are produced. The Super Air Knife is available in aluminum, stainless steel, and PVDF.

Applications:
  • Part Drying After Wash
  • Sheet Cleaning In Strip Mills
  • Conveyor Cleaning
  • Part Or Component Cooling
  • Web Drying Or Cleaning
  • Environmental Separation
  • Pre-Paint Blowoff
  • Bag Opening/Filling Operations
  • Scrap Removal On Converting Operations
Advantages:
  • Minimal Air Consumption
  • Uniform Airflow Across Entire Length
  • Variable Force And Flow
  • No Moving Parts - Maintenance Free
  • Meets OSHA Dead-Ended Pressure And Noise Requirements
  • Compact, Rugged, Easy To Install
  • Recessed Hardware
  • Special Lengths Available

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • DEPTH INCHES1.75 (4.45 cm)
    • HEIGHT INCHES1.44 (3.66 cm)
    • BRANDExair
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER110036
    • PSI250
    • WEIGHT LBS7.05 (3.2 kg)
    • CERTIFICATIONSCE Compliant
    • CFM104.4
    • @ PSIG80
    • PACKAGE TYPEBox
    • AIR INLET NPT1/4"
    • MALE/FEMALE THREADFemale
    • NOISE LEVEL (dB)69