Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Combination Grit Abrasive Sharpening Benchstones, NORTON 61463685450

Combination Grit Abrasive Sharpening Benchstones, NORTON 61463685450

Item #: WBB295429

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.45 Save up to 11%
Price: $ 42.95
Product Information
Product Q&A
6" Grit Abrasive Sharpening Benchstone -

Crystolon Combination

This 6"L x 2"W x 1"H benchstone is for general sharpening when the speed of sharpening is more important than the fineness of the cutting edges.

Product Specifications

    • BRANDNorton
    • WIDTH INCHES2 (5.08 cm)
    • LENGTH INCHES6 (15.24 cm)
    • STYLECrystolon Combination
    • SUGGESTED USEHard Steel
    • WEIGHT LBS0.92 (.42 kg)
    • HEIGHT INCHES1 (2.54 cm)

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.