Drum Sander Kits

Drum Sander Kits

Drum Sander Kits Are Effective For Sanding Wood, Fiberglass And Metal Surfaces And Edges.

Drum Sander Kits are aluminum oxide grit bonded to cloth back to prevent tearing for lasting use. 1/4" shank fits all types of electric or cordless drills. Four-piece kit includes one drum and one coarse, medium and fine abrasive sleeve. Diameters are 3/4", 1", 1-1/2" and 2". Max RPM 7000, 8000, 9000, 10,000, 15,000 and 19,000. Lengths vary per model.


COMPARE
BRAND MAX RPM SHANK SIZE DIAMETER" IMAGE MODEL QTY PRICE