End Brushes

End Brushes

End Brushes Allow Easy Cleaning And Deburring Of Corners And Crevices Of Metal Surfaces.

End Brushes are used with die grinders and flexible shaft tools for high-powered cleaning and deburring of metal surfaces. Brushes are available in a wide range of sizes and wire diameters. Maximum end brush speeds range from 1800 up to 37,000 RPM. Available wire materials are Brass, Carbon, Carbon Steel, Nylon, Silicon Carbide, Stainless Steel, Steel and Stiff Hair. Choose Coil Spring, Crimped, End, Flared, Knot and Knotted wire types for surface preparation, burr removal, finishing and more. Brush diameter range 3/16" to 4". End brushes are available from several trusted brand names.


BRAND
  • BRAND
WIRE STYLE
  • WIRE STYLE
WIRE MATERIAL
  • WIRE MATERIAL
BRUSH DIA."
  • BRUSH DIA."
WIRE DIA. "
  • WIRE DIA. "
MAX. RPM
  • MAX. RPM
COMPARE
BRAND WIRE STYLE WIRE MATERIAL BRUSH DIA." WIRE DIA. " MAX. RPM IMAGE MODEL QTY PRICE
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
54.80.39.89:46