Random Orbital Sanders

Random Orbital Sanders

Random Orbital Sanders Are Used By Woodworkers, General Contractors And Finish Carpenters For Fast Stock Removal And Blended Finish.

Random Orbital Sanders are made with a counterbalanced design to eliminate vibration, reduce user fatigue and provide long lasting durability. Sanders provide maximum sanding speed for smooth finishes. Controllable pad speed minimizes gouging during start up. Dust collection bag, canister or system offered on some models for cleaner work environment. Anti-slip grip provides control during power sanding. Available types include 1/4 Sheet Palm Dustless, 1/2 Sheet Dustless, Compact, Cordless (18V) Dustless, Corner/Detail, Disc, Dustless, Paint Stripper, Right Angle Dustless and Sander/Polisher. RPM’s range from 0-3700 to 13000-19000. Sizes include 3-1/8, 4-1/2, 5, 6, 7 and Variable. Dimensions vary per model.


BRAND
  • BRAND
SIZE
  • SIZE
RPM
  • RPM
TYPE
  • TYPE
COMPARE
BRAND SIZE RPM TYPE MFR P/N IMAGE MODEL QTY PRICE
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
54.198.134.127:46