Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belt Sander BS/E

Belt Sander BS/E

Item #: WBB605908

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $277.95
Product Information
Customer Review
Product Q&A
Belt Sander BS/E

A light, compact and user-friendly unit that makes sanding in tight spaces more convenient. Used in modeling, sculpturing, tool- and die-making or the automotive sector. The belt sander has a speed control for variable speeds from 16 - 38 ft/s (300 - 700m/min.), which enables to work on many different materials, such as wood, metal or plastic. It can be used for grinding and enlarging small openings, grinding in notches, regrinding moulds or polishing (flat surfaces). It is also great for deburring, rounding edges or removing paint. Recentering or tilting the belt is easily done with a screwdriver. The belt arm itself is adjustable within an angle of 60° by the push of a button on the head. Technical data: Volts 110 - 120V AC, 60Hz, Max. Power 1/8hp (100W), Belt Speed 16 - 38 ft./s (300 - 700m/min), Length 13 3/4" (350mm), Weight 1.4 lb (650g), Belt Size 13" x 13/32" (330 x 10mm). Comes with two 80 grit and two 180 grit sanding belts.

Product Specifications

    • HEIGHT INCHES4.53 (11.51 cm)
    • MANUFACTURERS PART NUMBER38536
    • WIDTH INCHES7.87 (19.99 cm)
    • BRANDProxxon
    • WEIGHT2.9
    • VOLTAGE110
    • HERTS60
    • COLOR FINISHGreen/Gold
    • LENGTH INCHES13.19 (33.5 cm)
    • BELT SPEED (SFPM)720-1250
    • BELT SIZE (IN./W X L)13/32 x 13
    • AMPS.9
    • MANUFACTURER PART NUMBER38536
    • CONSTRUCTION TYPEPolyamide/Cast Aluminum

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.