Routers

Routers

Routers Provide Versatility In A Variety Of Cutting Applications For Woodworking And Construction Jobs.

Routers are constructed with high quality materials for long lasting durability. Key features on most models include precision centering design allowing tool to keep bit on intended cutline when using jigs, templates, dovetail fixtures and similar guidance devices. One-piece armature shaft provides precision for accuracy and long bit shank capacity. Soft start motor reduces wear and tear on brushes and bearings. Versatile bit changing systems permit use with various woodworking materials. Variety of individual routers and router kits available. Base types include D-Handle, Fixed & Plunge, Fixed Base, Fixed, Plunge, D-Handle, Motor Only, Plunge Base and Tilt Base. Collet capacities include 1/4, 3/8, 1/2; 1/4, 1/2; 1/4; 1/4”, 3/8”, 1/2”, 8mm; and 1/2. Speeds include Single Speed or Variable Speed. HP ranges from 1 to 3 ½. RPM’s range from 22000 to 16000-35000. AMP’s range from 4 to 15. Dimensions vary per model.


BRAND
  • BRAND
BASE TYPE
  • BASE TYPE
HP
  • HP
RPM
  • RPM
AMPS
  • AMPS
COLLET CAPACITY
  • COLLET CAPACITY
COMPARE
BRAND BASE TYPE SPEEDS HP RPM AMPS COLLET CAPACITY MFR P/N IMAGE MODEL QTY PRICE
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
54.144.73.205:44