Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Makita® KP0800K, 3-1/4" Planer Kit

Makita® KP0800K, 3-1/4" Planer Kit

Item #: WBB246992

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $370.60 Save up to 45%
Price: $ 204.95
Product Information
Customer Review
Product Q&A
3-1/4" Planer Kit

  • High power to weight ratio; weighs only 5.5 lbs.
  • 6.5 AMP motor delivers more output power for increased stock removal and superior finishes
  • Planes up to 3-1/4" wide and 3/32" deep in a single pass
  • Two-Blade cutter head with 17,000 RPM delivers smooth finish and fast stock removal
  • Easy blade setting system for fast blade installation
  • Precision machined aluminum base for planing accuracy
  • Equipped with double edge carbide blades for added performance
  • Rigid die-cast aluminum housing with all ball bearing construction for long tool life
  • Machined aluminum and balanced planer drum for reduced vibration and added durability
  • Lock-on button for continuous operation
  • Click depth adjustment knob with easy to read scale with settings from 0" to 3/32" (0.1mm increments)
  • Ergonomically centered balance with rubberized front and rear handles for added comfort
  • Spring-loaded stand elevates the base protecting the workpiece
  • Can be equipped with large high speed steel blades optional accessory
  • High quality poly-v belt provides added durability
  • Double insulated
Includes:
Blade gauge assembly (123062-2), Wrench (782209-3), Guide rule (165581-2), Blade set (D-16966), Tool case (824892-1)

Product Specifications

    • PLANING DEPTH INCHES3/32 (.24 cm)
    • SHIPPING WEIGHT LBS10.2 (4.64 kg)
    • HEIGHT INCHES6-1/8 (15.56 cm)
    • UPC088381-603935
    • RPM17000
    • BRANDMakita®
    • NO LOAD SPEED RPM17,000
    • AMPS6.5
    • LENGTH INCHES11-1/4 (28.58 cm)
    • MANUFACTURERS PART NUMBERKP0800K
    • PLANING WIDTH INCHES3-1/4 (8.26 cm)
    • WEIGHT LBS5.5 (2.5 kg)
    • WIDTH INCHES6-1/4 (15.88 cm)
    • TYPEHand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.