Stanley TR150 Heavy-Duty Aluminum Staple Gun W/ Easy Squeeze Handle

Rollover image to zoom in

Click image to enlarge

Stanley TR150 Heavy-Duty Aluminum Staple Gun W/ Easy Squeeze Handle

Item #: WBB248165

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $44.97 Save up to 18%
Price: $36.95
Product Information
Customer Review
Product Q&A
Stanley® TR150, Heavy-Duty Aluminum Staple Gun

  • Easy-squeeze handle reduces hand fatigue.
  • Heavy duty aircraft-aluminum housing for long-lasting, lightweight durability.
  • Anti-jam mechanism saves time on the job.
  • Delivers high power and deep penetration.
  • Bottom-loading, easy-slide, full-stick staple load.
  • For use with: TRA700 Series, Arrow® T-50®


  • Product Specifications

      • COLOR FINISHYellow/Black
      • MANUFACTURERS PART NUMBERTR150
      • WEIGHT2.13 lbs
      • CAPACITY RANGEStaples: 1/4 in (6 mm), 5/16 in (8 mm), 3/8 in (10 mm), 1/2 in (13 mm), 9/16 in
      • LENGTH INCHES7 (17.78 cm)
      • BRANDStanley®
      • HEIGHT INCHES5-1/4" (13.34 cm)

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed