6-Point Fractional Combination Wrenches

6-Point Fractional Combination Wrenches

6-Point Fractional Combination Wrenches Provide A Solid Torque System.

6-Point Fractional Combination Wrenches are made with forged alloy steel for long lasting durability. Corrosion resistance and slip resistant grip provides maximum performance. 6 point box end allows large wrench to fasten to contact area which helps prevent fastener rounding. Sizes 1-5/16" and larger do not have the ASD feature. Box ends incorporate the TorquePlus™ system. Sizes range from 1/8" to 1-1/4". Available finishes are Black Oxide, Chrome, Full Polish Chrome, Satin and SuperKrome.


SIZE
  • SIZE
OAL
  • OAL
COMPARE
SIZE BRAND OAL FINISH MFR P/N IMAGE MODEL QTY PRICE
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
54.234.45.10:44