Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spark Plug Socket, 3/8" Drive, 5/8" Extra Deep

Spark Plug Socket, 3/8" Drive, 5/8" Extra Deep

Item #: WBB640705

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Spark Plug Socket, 3/8" Drive, 5/8" Extra Deep

3/8" drive extra long (4-1/2") spark plug socket eases the placement or removal of plugs in deep recesses. Heavy duty rubber insert grips plug without damaging insulation. Knurled barrel for non-slip grip. Tool features 3/4" external hex and black oxide finish.

Product Specifications

    • BRANDK-Tool International
    • MANUFACTURERS PART NUMBERKTI-22219
    • SOCKET / WRENCH POINTS6
    • TORX SIZE--
    • TIP TYPE--
    • JAW CAPACITY INCHES--
    • DRIVE SIZE INCHES3/8 (.95 cm)
    • SOCKET DEPTH STYLEDeep
    • SIZE INCHES5/8 (1.59 cm)
    • IMPACT APPROVEDNo
    • COLOR FINISHBlack Oxide
    • TIP SIZE--
    • RATCHETING--
    • SIZE MM--
    • OPENING SIZE5/8" Spark Plug
    • MEASURING SYSTEMSAE (Fractional)
    • CONSTRUCTIONChrome-Vanadium Alloy Steel
    • REVERSIBLE--
    • OVERALL LENGTH INCHES4-1/2 (11.43 cm)
    • TYPEHand Socket
    • SET SIZE RANGE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.