Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Impact Sockets

Impact sockets are ideal for use on damaged or stubborn fasteners, making them easier to tighten or remove. They are designed to expand the life of the fastener and can handle the increased torque and vibration of an impact tool, ensuring long-lasting and reliable performance. Impact sockets are commonly used in manufacturing faciltiies, workshops, and construction sites.
44 Results

Ships From Canada

Type

Brand

Color

44 Results
Compare
1
1
$46.95
Available on or around 05/25/2024

Length

3-3/4 in

Socket/Wrench Points

6

Size

1-1/8 in

Socket Depth Style

Deep

Compare
1
1
$56.95
In Stock, Ships in 3-4 days

Length

2-7/16 in

Socket/Wrench Points

6

Socket Depth Style

Standard

Drive Size

1/2 in

Compare
1
1
$47.95
In Stock, Ships in 3-4 days

Length

1-59/64 in

Socket/Wrench Points

6

Socket Depth Style

Standard

Drive Size

3/4 in

Compare
1
1
$49.95
In Stock, Ships in 3-4 days

Length

3-1/2 in

Socket/Wrench Points

6

Size

1-1/16 in

Socket Depth Style

Deep

Compare
1
1
$69.95
In Stock, Ships in 3-4 days

Length

2-15/64 in

Socket/Wrench Points

6

Size

1-1/2 in

Socket Depth Style

Standard

Compare
1
1
$21.50
In Stock, Ships in 3-4 days

Length

2-3/4 in

Socket/Wrench Points

6

Size

7/8 in

Socket Depth Style

Deep