Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blackhawk 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

Rollover image to zoom in

Click image to enlarge

Blackhawk 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

Item #: WBB333410

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $254.96 Save up to 34%
Price: $ 168.95
Product Information
Customer Review
Product Q&A
Blackhawk™ By Proto® 97065 1/4" and 3/8" Drive 64 Piece Combination Socket Set

1/4" and 3/8" Drive 64 Piece Standard and Metric Set.

Product Specifications

    • BRANDBlackhawk™ by Proto®
    • MANUFACTURERS PART NUMBER97065
    • PACKAGE QUANTITY64
    • HEIGHT INCHES2 (5.08 cm)
    • DRIVE SIZE INCHES1/4 & 3/8
    • FINISHFull Polish
    • LENGTH INCHES12 (30.48 cm)
    • PIECE COUNT64
    • MEASURING SYSTEMInch/Metric
    • DESCRIPTIONCombination Socket Set
    • WEIGHT LBS7.1 (3.23 kg)
    • WIDTH INCHES12 (30.48 cm)
    • UNIT OF MEASUREFractional & Metric
    • WEIGHT6.54 lb
    • POINTS6 & 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.