Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/4

1/4" Drive Metric Impact Sockets

¼” Drive Metric Impact Sockets Are Used On Stubborn Or Damages Fasteners For Mechanical Applications.

¼” Drive Metric Impact Sockets are made of chrome-molybdenum steel for long lasting durability. High performance drive configuration allows for quick and easy contact. Side locking holes provide security to fastener. Size stamped on tool provides easy identification. Types are Deep, Magnetic, Standard and Universal. Sizes range from 4mm to 15 mm. Points are 6 and 12. Color Finish is Black Oxide.


TYPE
  • TYPE
SIZE
  • SIZE
COMPARE
BRAND TYPE SIZE POINTS FINISH PART NUMBER IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.31.149:44