Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J253G 9-1/2" 3/4-2-1/2" Jaw Capacity Soft Jaw Cannon Plug Pliers

Proto J253G 9-1/2" 3/4-2-1/2" Jaw Capacity Soft Jaw Cannon Plug Pliers

Item #: WBB944732

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $55.07 Save up to 29%
Price: $38.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Proto® Soft Jaw Cannon Plug Pliers - 9-1/2" Long

  • Capacity of 3/4" to 2-1/2".
  • Four position pivot design provides greater concentricity.
  • Replaceable urethane padded jaws protect work piece from marking or scratching
  • Plastisol grips for added comfort.


  • Product Specifications

      • OPENING SIZE INCHES2-1/2 (6.35 cm)
      • MANUFACTURERS PART NUMBERJ253G
      • BRANDProto®
      • LENGTH INCHES6-1/2 (16.51 cm)
      • OVERALL LENGTH INCHES9-1/2 (24.13 cm)

    Avg. Customer Rating: (1 customer reviews)

    Write your own review

    Sort by: 
    1 ...

    1 Result

    Soft Jaw Pliers

    Your review: Great tool, best price of any other distributor, fast delivery

    Is this review helpful?

    Sort by: 
    1 ...

    1 Result

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.