Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Body Clip Plier

Universal Body Clip Plier

Item #: WBB641238

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Universal Body Clip Plier

These specially designed, patented pliers will remove almost any clip found on trim, bumpers and other areas of the vehicle. The steel levers are enclosed in PMS plastic to prevent scratches. Specially sized and angled tip make these pliers the most versatile clip removal tool. Body clip pliers remove clips found on almost every vehicle - inside and out! Lifetime warranty.

Product Specifications

    • MANUFACTURERS PART NUMBERKTI-50201
    • CONSTRUCTIONSteel
    • FOR USE WITHTrim & Bumper Clips
    • TYPEBody Clip
    • BRANDK-Tool International

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.