Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Rollover image to zoom in

Click image to enlarge

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Item #: WBB324318

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.73 Save up to 30%
Price: $ 89.95
Product Information
Customer Review
Product Q&A
TONGUE & GROVE PLIERS GIFT PACKAGE 424 426 440
  • The pit crews choice packaged in a foam tray with a racing autograph card
  • Laser hardened right angle teeth grip in all directions
  • Reinforcing edge eliminates stress breakage
  • PermaLock® Fastener, eliminates nut and bolt failure
  • Undercut tongue and groove won't slip
  • Includes: 424, 426, 440, 460

Product Specifications

    • HANDLE TYPEPlastic-Dipped
    • BRANDChannellock®
    • WEIGHT5.14 lbs
    • GIFT ITEMYes
    • JAW OPENING INCHES1/2", 7/8", 2-1/4", 4-1/4"
    • JAW SHAPEStraight
    • OVERALL LENGTH INCHES4-1/2", 6-1/2", 12", 16"
    • MANUFACTURERS PART NUMBERPC-1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed