Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Long Nose Pliers Sets

Long Nose Pliers Sets

Needle Nose Pliers, 11"-3 Piece Set

These extra long needle nose pliers reach into even the tightest places. Pliers manufactured with heat-treated chrome vanadium steel for long wear. Tools features soft comfort grip handles. Packaged in handy storage pouch. Set includes 15° offset, 45° bent nose and 90° bent nose.


BRAND
  • BRAND
TYPE
  • TYPE
JAW
  • JAW
LENGTH
  • LENGTH
PACKAGE QUANTITY
  • PACKAGE QUANTITY
COMPARE
BRAND TYPE JAW LENGTH PACKAGE QUANTITY IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.162.64.108:44