Proto J252G Hose Clamp Pliers w/Grip - 7-3/4"

Rollover image to zoom in

Click image to enlarge

Proto J252G Hose Clamp Pliers w/Grip - 7-3/4"

Item #: WBB324499

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $53.19 Save up to 31%
Price: $ 36.95
Product Information
Customer Review
Product Q&A
Proto® Hose Clamp Pliers w/Grip - 7-3/4"

  • Installs and removes wire spring tension clamps.
  • Two position jaws grip full range of clamp sizes.
  • Plastisol grips for added comfort.


  • Product Specifications

      • HANDLE MATERIALPlastic
      • HANDLE STYLEPlastic Dipped
      • CABLE/WIRE SIZE--
      • COUNTRY OF ORIGINUSA
      • BLADE MATERIAL--
      • JAW LENGTH--
      • JAW SURFACE--
      • HANDLE TYPEPlastic Dipped
      • SPRING LOADEDNo
      • JAW WIDTH INCHES--
      • OVERALL LENGTH INCHES7-3/4 (19.69 cm)
      • THROAT DEPTH INCHES--
      • TYPEHose Clamp
      • JAW LENGTH INCHES--
      • OVERALL LENGTH RANGE7 to 7-15/16"
      • JAW SHAPEV-Jaw
      • MAX. JAW CAPACITY RANGE--
      • JAW MATERIAL--
      • WIRE CUTTERNo
      • HANDLE COLORRed
      • STYLEHose Clamp
      • INSULATEDNo
      • JAW CAPACITY INCHES--
      • MODEL--
      • BRANDProto®
      • MANUFACTURERS PART NUMBERJ252G
      • NO. OF ADJ.2