Grinders
Ships From Canada
Availability
Grit
Size
Phase
Voltage
Type
Horse Power
Length
Brand
Depth
Material
Height
Color
Price
Phase
1
Horsepower
1/2 HP
Voltage
115 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
3/4 HP
Voltage
115 V
No Load Speed
3,600 RPM
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
1,800 RPM
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
3,600 RPM
Phase
3
Horsepower
1/2 HP
Voltage
208-230/460 V
No Load Speed
3,000 - 3,600 RPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,450 RPM
Phase
3
Horsepower
5 HP
Voltage
460 V
No Load Speed
1,500 - 1,800 RPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,450 RPM / 4,500 SFPM
Palmgren 9682082 Bench 3 Phase Grinder W/Wheel Guards & Dust Collection Ports, 8" Wheel DiaV
Phase
3
Horsepower
3/4 HP
Voltage
220/440 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,615 SFPM
Phase
1
Horsepower
1-1/2 HP
Voltage
115/230 V
No Load Speed
3,600 RPM
Phase
3
Horsepower
1 HP
Phase
1
Horsepower
1/2 HP
Voltage
115/230 V
No Load Speed
1,800 RPM
Palmgren 9682081 Bench Grinder W/Wheel Guards & Dust Collection Ports , 8" Wheel Dia
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
1/2 HP
Voltage
115/230 V
No Load Speed
3,600 RPM
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
1,800 RPM
Phase
1
Horsepower
1 HP
Voltage
115/230 V
No Load Speed
1,800 RPM
Phase
1
Horsepower
3/4 HP
Voltage
120/240 V
No Load Speed
4,500 SFPM
Phase
1
Horsepower
1-1/2 HP
Voltage
115 V
No Load Speed
1,800 RPM
Phase
1
Horsepower
1 HP
Phase
1
Horsepower
1 HP
Phase
1
Horsepower
1/2 HP
Voltage
115 V
No Load Speed
3,600 RPM
Phase
1
Horsepower
1 HP
Voltage
115/230 V
No Load Speed
1,800 RPM
Phase
1
Horsepower
.5/.3 HP
Voltage
115 V
No Load Speed
1,800 - 3,600 RPM
Phase
3
Horsepower
5 HP
Voltage
230 V
No Load Speed
1,500 - 1,800 RPM
Phase
3
Horsepower
1-1/2 HP
Voltage
208-230/460 V
No Load Speed
1,500 - 1,800 RPM
Phase
1
Horsepower
3/4 HP
Phase
1
Horsepower
1/2 HP
Phase
1
Horsepower
1/4 HP
Voltage
115/230 V
No Load Speed
3,450 RPM
Phase
1
Horsepower
1/2 HP
Voltage
120/240 V
No Load Speed
1,800 SFPM
Phase
3
Horsepower
1-1/2 HP
Voltage
575 V
No Load Speed
1,500 - 1,800 RPM
Phase
1
Horsepower
1/3-.17 HP
Voltage
115 V
No Load Speed
1,725 - 3,450 RPM
Phase
3
Horsepower
3/4 HP
Voltage
208-230/460 V
No Load Speed
3,000 - 3,600 RPM
Phase
1
Horsepower
3/4 HP
Voltage
115/230 V
No Load Speed
3,600 RPM