Angle Grinders

Angle Grinders

Angle Grinders Support Material Cutting, Fabrication, and Sharpening for Applications Including Masonry, Construction, Maintenance, and more.

Angle grinders are made of high quality materials for strength and durability. Grinders are multi-purpose handheld power tools designed for a variety of duties in workshops, garages, studios, and more. Units are available in corded and cordless models. Optional lock on feature available. Available types are Corded, Cordless, and Grinder. Styles are Bare Tool and Kit. Switches are Paddle, Slide, Toggle, and Trigger. Voltages are 18V, 110V, 115V, and 120V. Amps range from 0.9 to 15. Dimensions vary per model.


BRAND
  • BRAND
TYPE
  • TYPE
SIZE
  • SIZE
SWITCH
  • SWITCH
LOCK ON
  • LOCK ON
VOLTAGE
  • VOLTAGE
AMPS
  • AMPS
COMPARE
BRAND TYPE STYLE SIZE SWITCH LOCK ON SPEED VOLTAGE AMPS PART NUMBER IMAGE MODEL QTY PRICE
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
54.91.16.95:46