Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DW235G 1/2" VSR Drill 0-850 RPM

Rollover image to zoom in

Click image to enlarge

DeWALT DW235G 1/2" VSR Drill 0-850 RPM

Item #: WB534210

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 135.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
DEWALT® DW235G 1/2" VSR Drill 0-850 RPM

  • Helical-cut steel, heat-treated steel gears for long life and durability
  • Metal gear housing for jobsite durability and increased reliability
  • Two-finger, rubber trigger for increased comfort
  • 360° side handle for greater control and versatility
Warranty Information:
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee
  • 1/2" VSR Drill
  • 360° Side Handle
  • Chuck Key w/ Holder

Product Specifications

    • SPEED (RPM)850
    • AMPS7.8
    • DESCRIPTIONPower Drill
    • WATTAGE720W
    • CHUCK SIZE"1/2 (1.27 cm)
    • WEIGHT LBS4.2 (1.91 kg)
    • HANDLE STYLEPistol Grip Design
    • STYLEPistol Grip
    • TYPECorded

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.