Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DeWALT DCK211S2 12V Max Li-Ion Drill/Impact Combo Kit

DeWALT DCK211S2 12V Max Li-Ion Drill/Impact Combo Kit

Item #: WB534213

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 305.95
Product Information
Customer Review
Product Q&A
DEWALT® DCK211S2 12V Max Li-Ion Drill/Impact Combo Kit

Includes:
  • DCD710 3/8" Drill/Driver
  • DCF815 1/4" Impact Driver
  • (2) 12V MAX* Li-Ion Batteries
  • Fast Charger
  • Bit Tip
  • (2) Belt Hooks
  • Contractor Bag
Warranty Information:
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract
  • 90 Day Money Back Guarantee
Documents
SDS

Documents are in PDF format

Product Specifications

    • NUMBER OF TOOLS IN KIT2
    • VOLTAGE12V
    • DESCRIPTION2-Tool Combo Kit
    • MANUFACTURERS PART NUMBERDCK211S2
    • INCLUDESDrill, Impact Driver, (2) Batteries, Charger, Accessories, Bag
    • PACKAGE QUANTITY2
    • BRANDDeWALT®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.