Impact Wrench Utility Pole Auger Bit-13/16" x 18" 7/16" Hex-Bulk

Impact Wrench Utility Pole Auger Bit-13/16" x 18" 7/16" Hex-Bulk

Item #: WBB224218

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.53 Save up to 13%
Qty Price
1 $76.95 ea.
2+ $73.95 ea.
Product Information
Customer Review
Product Q&A

Impact Wrench Utility Pole Auger Bits
  • Single spur, cutter, and side lip bore through creosoted poles without clogging, binding, or stopping to clear chips
  • Extra-long twist is ideal for boring large poles, construction timbers, and for multiple timber applications
  • Hex shank design for use in impact wrench drills
  • Full-length heat treated bit guards against bending in heavy-duty applications and strengthens the twist where the greatest strain occurs
  • Bit can be resharpened
  • Medium-fast screw point ideal for general woodboring applications

Product Specifications

    • DESCRIPTIONAuger Bit
    • SIZE13/16
    • LENGTH18"
    • TYPEImpact Wrench Utility Pole
    • SHANK SIZE7/16"
    • BRANDIRWIN Tools®